Abbotsford
CSPLKCPC400

ABB ELECTRIFICATION CANADA INC LKCPC400 Cobra 1 piece pipe clamp 4"

Price $17.3873 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LKCPC400

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand LOC-KING Cobra™, Superstrut®
Item Name Conduit and Pipe Clamp Type 1-Piece
Trade Size 4 in Mounting U-Profile
Material Steel Color/Finish Hot-Dip Gold Galvanized/ Zinc/Nickel Alloy
For Use With 103 mm Metrical Pipes Standards UL E160899 Listed
Application For Use on Tray, Teck, Metal Clad and Armored Cable UPC 616013120415

Packages

1 - UNIT - 1