Abbotsford
CSPLKCPC250

ABB LKCPC250 LOC-KING Cobra™, Superstrut® Conduit and Pipe Clamp Pipe Straps, Pipe Clamps and Hangers Steel Clamp, Screw

Price $12.7578 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LKCPC250

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand LOC-KING Cobra™, Superstrut®
Item Name Conduit and Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 2-1/2 in Mounting U-Profile
Material Steel Clamp, Screw Color/Finish Hot-Dip Galvanized Clamp, Zinc/Nickel Alloy Screw
For Use With 63 mm Metrical Pipes Standards UL E160899
Application Conduits and Cables UPC 616013120385

Packages

1 - UNIT - 1