ABB 11 inch x 9 inch Superstrut Beam Clamp Safety Strap, Steel
Description
Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Steel
Specifications
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Length | 11 in | Material | Steel |
| Width | 9 in | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
| UPC | 616013291252 |
Packages
| 1 - UNIT - 1 |