Abbotsford
NESTCA071

NESCO TCA071 CONN TECK 3/4in.52-.72 OD

Price $28.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:TCA071

Description

TECK Connector with 3/4 inch trade size, 0.44 to 0.61 inch over armour cable range 0.52 to 0.72 inch over jacket cable range 10 box quantity, 40 case quantity. Aluminum for use in ordinary and hazardous locations. Complete with aluminum Locknut. Designed for use with the following cables. Corrugated interlocked aluminum or steel armour and continuously. Welded armor cables TECK, AC, MC, MC-HL. IEC62444 Design specifications, Class I, Zone 1, AEx ebIIC Gb, suitable for Class 1 Div 2 Gr ABCD Class II Div 1&2 Gr EFG, Class III Div 1&2 Code of protection category. -50 to 90 deg C Service temperature, IP66 Ingress protection, TECK, Armoured AC, MC, MCC, MC-HL cable type. 360° Stainless Steel grounding spring armour clamping, load retention seal cable jacket sealing and cable outer jacket sealing area.

Packages

10 - UNIT - (10)