Abbotsford
NESTCA202

NESCO INC. TCA202 CONN TECK 2in1.90-2.25 OD

Price $112.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO INC.
Manufacturer #:TCA202

Description

TECK Connector with 2 inch trade size, 1.82 to 2.13 inch over armour cable range 1.90 to 2.25 inch over jacket cable range 4 box quantity, 32 case quantity. Aluminum for use in ordinary and hazardous locations. Complete with aluminum Locknut. Designed for use with the following cables. Corrugated interlocked aluminum or steel armour and continuously. Welded armor cables TECK, AC, MC, MC-HL. IEC62444 Design specifications, Class I, Zone 1, AEx ebIIC Gb, suitable for Class 1 Div 2 Gr ABCD Class II Div 1&2 Gr EFG, Class III Div 1&2 Code of protection category. -50 to 90 deg C Service temperature, IP66 Ingress protection, TECK, Armoured AC, MC, MCC, MC-HL cable type. 360° Stainless Steel grounding spring armour clamping, load retention seal cable jacket sealing and cable outer jacket sealing area.

Packages

4 - UNIT - (4)