Abbotsford
TAB10462MOD

ABB ELECTRIFICATION CANADA INC 10462MOD Cable Gland 1/2 in 0.562 - 0.625 in Watertight Malleable Iron Silver

Price $48.4965 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10462MOD

Description

Watertight fitting made of malleable iron with a hub thread size of 1/2 inch.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight Trade Size 1/2 in
Conductor Size 0.562 - 0.625 in Material Malleable Iron
Finish Silver UPC 786210890500

Packages

1 - UNIT - 1