Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 2 in | Conductor Size | 2.35 - 2.565 in |
| Thread Type | NPT | Material | Malleable Iron |
| Finish | Silver | Includes | Locknut |
| Standards | UL E38947, CSA 23086, CSA 4484 Certified | UPC | 786210104751 |
Packages
| 1 - UNIT - 1 | 5 - UNIT = 5 |