Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 2 in | Conductor Size | 2.535 - 2.75 in |
| Thread Type | NPT | Material | Malleable Iron |
| Finish | Silver | Includes | Locknut, Sealing Ring |
| Standards | UL File Number E38947, CSA 23086, 4484 | UPC | 786210307732 |
Packages
| 1 - UNIT - 1 | 5 - UNIT = 5 |