Abbotsford
TAB10565PVC

ABB 10565PVC Cable Gland 1/2 in 0.75 - 0.885 in Watertight, Straight Malleable Iron Untreated PVC Coated Black

Price $78.6488 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10565PVC
Country of origin:Canada

Description

Watertight fitting made of malleable iron PVC coated with a hub thread size of 1/2 inch.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Cable Gland Type Watertight, Straight
Trade Size 1/2 in Conductor Size 0.75 - 0.885 in
Thread Type NPT Material Malleable Iron
Finish Untreated PVC Coated Black Standards CSA 23086, 4484
UPC 786210308050

Packages

1 - UNIT - 1