Description
Watertight fitting made of malleable iron PVC coated with a hub thread size of 3/4 inch.
Specifications
| Brand Name | ABB | Item Name | Cable Gland |
| Type | Watertight, Straight | Trade Size | 3/4 in |
| Conductor Size | 1.055 - 1.205 in | Thread Type | NPT |
| Material | Malleable Iron | Finish | PVC Coated Black |
| Standards | CSA 23086, CSA 4484 | UPC | 786210308081 |
Packages
| 1 - UNIT - 1 |