Description
Star TeckĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 1 in | Material | Malleable Iron |
| Finish | PVC Coated Black | Standards | CSA 23086, 4484 |
| UPC | 786210308111 |
Packages
| 1 - UNIT - 1 |