Description
Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, 90° |
| Trade Size | 1/2 in | Material | Malleable Iron |
| Finish | PVC Coated Black | Standards | CSA 23086 |
| UPC | 786210387314 |
Packages
| 1 - UNIT - 1 |