Abbotsford
TAB10601PVC

ABB ELECTRIFICATION CANADA INC 10601PVC Cable Gland 1/2 in Watertight, 90° Malleable Iron PVC Coated Black

Price $113.6520 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10601PVC

Description

Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Cable Gland Type Watertight, 90°
Trade Size 1/2 in Material Malleable Iron
Finish PVC Coated Black Standards CSA 23086
UPC 786210387314

Packages

1 - UNIT - 1