Abbotsford
TABST038461S

ABB 3/8 inch 0.344 to 0.535" STAR TECK Cable Fitting

Price $58.4070 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST038-461S
Documents Documents
Country of origin:Canada

Description

STAR TECK® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable not on the first convolution so precise cable preparation is not critical. Built-in O-Ring provides 360° seal even when enclosure surface is rough or uneven. Sharp biting teeth provide superior electrical bonding and allow corrosive liquids to drain away quickly. Watertight tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 3/8 in Conductor Size 8.73 mm
Thread Type NPT Material Steel
Finish Silver Includes Locknut, Sealing Ring
Standards UL E38947, CSA 23086, CSA 4484 UPC 786210738048

Packages

1 - UNIT - 1