Abbotsford
TABST050466SPVC

ABB ST050-466SPVC Star Teck® Cable Gland 1/2 in 0.825 - 0.985 in Jacketed Steel Oil and Gas Industry, Chemical and Industrial Markets Black/PVC Coated

Price $86.8434 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST050-466SPVC
Documents Documents
Country of origin:Canada

Description

Star TeckĀ® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Jacketed
Trade Size 1/2 in Conductor Size 0.825 - 0.985 in
Length 3.786 in Thread Type NPT
Material Steel Thread Size 1.656 in
Finish Black/PVC Coated Standards UL E38947, UL 2279, CSA 23086, CSA 4484, RoHS Complaint
Application Oil and Gas Industry, Chemical and Industrial Markets UPC 786210308807

Packages

1 - UNIT - 1