Abbotsford
TABST075468SPVC

ABB ST075-468SPVC Connector cable PVC coat steel 3/4" hub 1.025-1.205"

Price $136.7552 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST075-468SPVC
Documents Documents
Country of origin:Canada

Description

Star TeckĀ® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Type Straight
Material Steel Finish PVC Coated
Standards UL E38947, CSA 23086, CSA 4484 UPC 786210308883

Packages

1 - UNIT - 1