Abbotsford
TABST150472SPVC

ABB ST150-472SPVC Star Teck® Cable Gland 1-1/2 in 1.7 - 1.965 in Jacketed Steel Oil and Gas Industry, Chemical and Industrial Markets Black/PVC Coated

Price $425.6148 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST150-472SPVC
Documents Documents
Country of origin:Canada

Description

Cable fittings are designed to accommodate a broad range of cables thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inches and will handle outer jacket diameters from 0.525 to 4.340 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Jacketed
Trade Size 1-1/2 in Conductor Size 1.7 - 1.965 in
Length 7.058 in Thread Type NPT
Material Steel Thread Size 3.438 in
Finish Black/PVC Coated Standards UL E38947, UL 2279, CSA 23086, CSA 4484, RoHS Complaint
Application Oil and Gas Industry, Chemical and Industrial Markets UPC 786210309064

Packages

1 - UNIT - 1