Abbotsford
TABST200474SPVC

ABB ST200-474SPVC Star Teck® Cable Gland 2 in 2.1 - 2-3/8 in Jacketed Steel Oil and Gas Industry, Chemical and Industrial Markets Black/PVC Coated

Price $486.8608 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST200-474SPVC
Documents Documents
Country of origin:Canada

Description

Star TeckĀ® PVC coated steel jacket cable fitting with a hub size of 2 inch and will handle outer jacket diameter from 2.1 to 2.375 inch. Cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. It is suitable for use with Teck and ACWU cable.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Jacketed
Trade Size 2 in Conductor Size 2.1 - 2-3/8 in
Length 7.453 in Thread Type NPT
Material Steel Thread Size 3.813 in
Finish Black/PVC Coated Standards UL E38947, UL 2279, CSA 23086, CSA 4484, RoHS Complaint
Application Oil and Gas Industry, Chemical and Industrial Markets UPC 786209896018

Packages

1 - UNIT - 1