Abbotsford
TABST200475SPVC

ABB ELECTRIFICATION CANADA INC ST200-475SPVC Cable fitting steel PVC coated 2"

Price $486.8608 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST200-475SPVC
Documents Documents

Description

Cable fittings are designed to accommodate a broad range of cables thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inches and will handle outer jacket diameters from 0.525 to 4.340 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 2 in Material Steel
Finish PVC-Coated Standards UL E38947, CSA 23086, CSA 4484
UPC 786209941763

Packages

1 - UNIT - 1