Abbotsford
TABST200476SS

ABB ELECTRIFICATION CANADA INC ST200-476SS STAR TECK STAINLESS ST

Price $1,247.5506 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST200-476SS
Documents Documents

Description

Star Teck stainless steel jacketed cable fitting hub size 2 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name Thomas & Betts Type Teck Cable Fittings
Material Stainless Steel Standards UL E38947, CSA 23086, CSA 4484
UPC 786209896001

Packages

1 - UNIT - 1