Abbotsford
TABST200551SS

ABB ELECTRIFICATION CANADA INC ST200-551SS SS JKTD FTG HUB 2 IN 1.900-2.187

Price $1,247.5506 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST200-551SS
Documents Documents

Description

Star Teck stainless steel jacketed cable fitting hub size 2 inches Range over jacket 1.900-2.187 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Stainless Steel
Standards UL E38947, CSA 23086, CSA 4484 UPC 786209895974

Packages

1 - UNIT - 1