Abbotsford
TABST250477PVC

ABB ELECTRIFICATION CANADA INC ST250-477PVC Connector cable aluminium PVC coat 2-1/2" hub 2.38-2.64"

Price $696.7740 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST250-477PVC
Documents Documents

Description

Star TeckĀ® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Aluminum
Finish PVC Coated Standards UL E38947, CSA 23086, CSA 4484
UPC 786210309248

Packages

1 - UNIT - 1