Abbotsford
TABST250477SS

ABB ST250-477SS SS FTG HUB 2-1/2 IN DIA 2.38-2.64

Price $1,917.8151 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST250-477SS
Documents Documents
Country of origin:Canada

Description

Stainless steel fitting with a hub size of 2-1/2 inches and will handle outer jacket diameters from 2.38 to 2.64 inches.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Stainless Steel
Standards UL E38947, CSA 23086, CSA 4484 UPC 786209802422

Packages

1 - UNIT - 1