Abbotsford
TABST300480SS

ABB ST300-480SS SS JKTD FTG HUB 3 IN

Price $2,988.0674 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST300-480SS
Country of origin:Canada

Description

ST is the original STAR TECK® fitting for Teck and ACWU cable. Excellent pullout strength. Robust metallic construction. Quick and easy installation without disassembly. “Pop-on” fitting (no dis-assembly) saves installer time. Provides grounding continuity of cable armour. Splined gland and gripping features for ease of installation. Safe operating temperature range: -40ºC to +90ºC (-40°F to +194°F). Type 4/4x IP rating.

Packages

1 - UNIT - 1