Abbotsford
TABSTE050DATAS

ABB STE050DATAS Star Teck® Extreme Cable Fitting 1/2 in 0.5 - 0.7 in Straight Steel For Jacketed Metal Clad, Teck Cable Silver/Zinc Plated

Price $477.5661 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STE050DATAS
Documents Documents
Country of origin:Canada

Description

Star Teck Extreme® Steel cable fitting with a hub size of 1/2 inch. This fitting will terminate outer jacket diameter from 0.5 to 0.7 inch. Cable fittings are designed to accommodate a broad range of cables and each hub size overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. It is suitable for use with Teck and ACWU cable.


The STAR TECK EXTREME fitting was the industry's first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried.

Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops another feature that has since become an industry standard.

Specifications

Brand Name ABB Sub Brand Star Teck® Extreme
Item Name Cable Fitting Type Straight
Trade Size 1/2 in Conductor Size 0.5 - 0.7 in
Diameter 1.63 in Length 2.65 in
Thread Type NPT Material Steel
Finish Silver/Zinc Plated Standards UL E38947, CSA 23086, 4484
Application For Jacketed Metal Clad, Teck Cable UPC 786210099798

Packages

1 - UNIT - 1