Abbotsford
TABSTX050464PVC

ABB ELECTRIFICATION CANADA INC STX050-464PVC Star Teck® Cable Gland 1/2 in 0.6 - 0.76 in Straight Aluminum For Hazardous Locations Black/PVC Coated

Price $176.0406 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX050-464PVC
Documents Documents

Description

Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1/2 in Conductor Size 0.6 - 0.76 in
Thread Type NPT Material Aluminum
Finish Black/PVC Coated Includes Sealing Ring, Locknut
Standards CSA File Number 23086 Application For Hazardous Locations
UPC 786210838533

Packages

1 - UNIT - 1