Abbotsford
TABSTX050462SPVC

ABB ELECTRIFICATION CANADA INC STX050-462SPVC S/PVC XP FTG TECK 1/2 IN ROJ 0.525

Price $350.1720 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX050-462SPVC
Documents Documents

Description

Steel fitting with a hub size of 1/2 inch and the outer jacket diameters from 0.525 to 0.65 inch. PVC coated.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Steel
Finish PVC Coated Application For Hazardous Locations
UPC 786209916280

Packages

1 - UNIT - 1