Abbotsford
TABSTX100467SPVC

ABB ELECTRIFICATION CANADA INC STX100-467SPVC STL FTG 1 IN DIA .880-1.065 PVC CT

Price $630.6667 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX100-467SPVC
Documents Documents

Description

Steel fitting with a hub size of 1 inch and the outer jacket diameters from 0.88 to 1.065 inch. PVC coated.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Steel
Finish PVC Coated Standards CSA 23086
Application For Hazardous Locations UPC 786209983176

Packages

1 - UNIT - 1