Abbotsford
TABSTX100467SPVC

ABB STX100-467SPVC STL FTG 1 IN DIA .880-1.065 PVC CT

Price $606.3347 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX100-467SPVC
Documents Documents
Country of origin:Canada

Description

Steel fitting with a hub size of 1 inch and the outer jacket diameters from 0.88 to 1.065 inch. PVC coated.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Type Straight
Material Steel Finish PVC Coated
Standards CSA 23086 Application For Hazardous Locations
UPC 786209983176

Packages

1 - UNIT - 1