Abbotsford
TABSTX100468PVC

ABB ELECTRIFICATION CANADA INC STX100-468PVC Adapter cable fitting hazardous location aluminium 1"

Price $322.2208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX100-468PVC
Documents Documents

Description

Star Teck XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inch, and will handle outer jacket diameters from 0.525 to 4.185 inch.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Adapter Type Straight
Trade Size 1 in Material Aluminum
Finish PVC Coated Standards CSA 23086 Certified
Application For Hazardous Locations UPC 786210843117

Packages

1 - UNIT - 1