Abbotsford
TABSTX150471SPVC

ABB ELECTRIFICATION CANADA INC STX150-471SPVC S/PVC XP FTG TECK 1-1/2 IN ROJ 1.6

Price $1,288.9727 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX150-471SPVC

Description

Steel PVC coated Star Teck XP hazardous location jacketed cable fitting hub size 1-1/2 inches Range over jacket 1.600-1.875 inches.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Steel
Finish PVC Coated Application For Hazardous Locations
UPC 786210059693

Packages

1 - UNIT - 1