Abbotsford
TABSTX200474PVC

ABB STX200-474PVC Adapter cable PVC coated aluminium 2"

Price $972.4594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-474PVC
Documents Documents
Country of origin:Canada

Description

Star Teck XP® Hazardous location PVC coated aluminium jacket cable fitting with a hub size of 2 inch and will handle outer jacket diameter from 2.1 to 2.375 inch. Cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. It is suitable for use with Teck cable.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 2 in Material Aluminum
Finish PVC-Coated Standards CSA 23086
Application For Use in Hazardous Locations UPC 786210843209

Packages

1 - UNIT - 1