Abbotsford
TABSTX200473PVC

ABB STX200-473PVC Connector cable aluminium PVC coat 2" hub 1.9-2.187"

Price $972.4594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-473PVC
Documents Documents
Country of origin:Canada

Description

Star Teck XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 2 in Material Aluminum
Finish PVC-Coated Standards CSA 23086
Application For Use in Hazardous Locations UPC 786210843155

Packages

1 - UNIT - 1