Abbotsford
TECTKMC150A190

TECHSPAN INDUSTRIES INC. TKMC150A190 TECK CONN 1-1/2" CBLOD 1.58"-1.88"

Price $76.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC.
Manufacturer #:TKMC150A190

Description

Techspan Teck Connectors: Your solution for robust electrical connections in demanding environments. Crafted with precision engineering, these connectors offer unparalleled durability and safety for TECK armored cables. Designed to withstand harsh conditions, these connectors offer reliable performance, safeguarding your operations with every connection. Trust Techspan for superior quality and peace of mind.

Specifications

Brand Name Techspan Item Name Teck Connector
Trade Size 1-1/2 in Conductor Size 1.58 - 1.88 in
Length 4.724 in Thread Type NPT
Material Aluminum For Use With MC, MC-HL, Interlocked and Teck Armoured Cables
Includes Lock Nut Standards CSA C22.2 No. 18.3-12 Certified, cULus Listed, UL 514B Listed

Packages

1 - UNIT - 1