Abbotsford
APP737DM3T25

APPLETON GROUP CANADA LTD 737DM3T25 ADPTR MALE M25 FEM 3/4NPT

Price $77.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:737DM3T25

Description

Appleton™ 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.

Specifications

Brand Name Appleton Type Type 737 Adapter
Material Nickel Plated Brass Connection M25 MNPT X 3/4 IN FNPT
Finish Nickel Plated Standards UL 886 (1203), E60079-0, E60079-1, E60079-7, CSA C22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-1, CAN/CSA E60079-7, C/US CSA 113642, Zones 1 And 2, Gas ATEX/IEC Protection: Ex d IIC, Ex e II, Zones 21 and 22, Dust-Conforming To ATEX 94/9/CE: CE 0518 II 2 D-ATEX/IEC Protection: Ex tD A21, Conforming To ATEX 94/9/CE: II 2 GD, CE Declaration Of Conformity: DC07001, ATEX Certificate: SIRA 01 ATEX 1284U, IECEx Certificate: IECEx SIR 07.0052X, IEC 60079-0, 60079-1, 60079-7, 60079-15, 61241-0, 61241-1
Application For Connecting Cable Entry Devices And Equipment Having Dissimilar Threads UPC 781381137737

Packages

1 - UNIT - 1