Abbotsford
APPES150100

APPLETON GROUP CANADA LTD ES150100 1 SEALING HUB - MALL IRON

Price $36.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ES150100

Description

UNILETS Sealing Hub, Size: 1 X 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered MNPT X Tapered FNPT, Cubic Capacity: 3.1 CU-IN, Length: 3.13 IN, Height: 2-1/

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Type Sealing Hub Material Malleable Iron
Size 1 X 1-1/2 Connection Tapered MNPT X Tapered FNPT
Finish Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat) Standards And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application For Use With Threaded Rigid Metal Conduit and IMC UPC 781381703222

Packages

1 - UNIT - 1