Abbotsford
APPBR10050

APPLETON GROUP CANADA LTD BR10050 BELL REDUCER 1 -1/2 MALL IRON

Price $22.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:BR10050

Description

Appleton™ PLG Close-Up Plugs and BR Reducers are explosionproof and dust-ignitionproof. The close-up plugs are used for closing threaded conduit openings. The reducers are used to a create smaller size opening. Both are for use with threaded metal conduit and IMC.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Reducer Coupling Connection Size 1 x 1/2 in
Connection Type FNPT Material Malleable Iron
Finish Triple Coated Type Explosionproof, Bell
Series/Model BR For Use With Threaded IMC, Rigid Conduits
Standards UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381319225

Packages

1 - UNIT - 1