Abbotsford
APPEXLK18

APPLETON GROUP CANADA LTD EXLK18 Coupling flexible bronze braid 1/2x8in

Price $413.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EXLK18

Description

UNILETSĀ® Flexible coupling with female end fitting with union at one end and a female end fitting with a removable male nipple at the other end. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.

Specifications

Brand Name Appleton Sub Brand UNILETS
Material Brass,Bronze,Stainless Steel Finish Natural
Type Flexible Coupling Standards Class II, Groups E, F, G;Class III;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 And 2 And Class II, Division 1 And 2, Suitable For Class I, Groups A, B, C, D
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381327152

Packages

1 - UNIT - 1