Abbotsford
APPGRHT75

APPLETON GROUP CANADA LTD GRHT75 UNILET 3/4 W/COVER

Price $122.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:GRHT75

Description

Appleton™ explosionproof, dust-ignitionproof GRH conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Outlet Box Type 3-Outlet
Trade Size 3/4 in Cubic Capacity 13.8 in³
Material Malleable Iron For Use With Threaded Metal Conduit
Includes Cover Standards UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Application For Pulling of Wires UPC 781381439909

Packages

1 - UNIT - 1