Abbotsford
APPGRN100A

EGS 1 inch Appleton GRN Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

Price $162.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRN100A

Description

Explosionproof Conduit Outlet Box, Style L, Hub Size 1 Inch, Hub Type External, Number of Hubs 2, Hub Location (2) Side, Capacity 18 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Epoxy Powder Coated Copper Free Aluminum, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type N Conduit Outlet Box Type 2-Inlet, Round, Explosionproof
Trade Size 1 in Connection Threaded
Material Aluminum Mounting Type Wall/Ceiling
Dimensions 95.3 mm D Includes Screwed Cover
UPC 781381621663

Packages

1 - UNIT - 1