Abbotsford
APPEC100

EGS EC-100 1 IN 3 PIECE UNION

Price $24.1604 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EC-100

Description

3-Piece Union, Trade Size: 1 IN, Outside Diameter: 1-13/16 IN, Length: 1-13/16 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178

Specifications

Brand Name Appleton Item Name Conduit Union
Connection Size 1 in Connection Type Female Threaded
Material Malleable Iron Type 3-Piece
Dimensions 1-13/16 in OD x 1-13/16 in L Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure UPC 781381247801

Packages

5 - UNIT - (5)