Abbotsford
APPUNF200NR

APPLETON GROUP CANADA LTD UNF200NR Union female conduit to conduit mallb iron 2in

Price $219.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:UNF200NR

Description

UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 2 in
Connection Type Female Threaded Material Malleable Iron
Type Type UNF, Explosionproof, Dust-Ignitionproof Dimensions 3.72 in OD x 2.31 in L
For Use With Rigid/IMC Conduit Standards CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, UL 886 (1203), UL E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class II
Application For Connecting Conduit to Conduit UPC 781381257695

Packages

1 - UNIT - 1