Abbotsford
APPUNYL100

APPLETON GROUP CANADA LTD UNYL100 UNION X-PROOF 1 MALE-FE LONG

Price $203.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:UNYL100

Description

Explosionproof Conduit Union, Type Long, Connection Type Male to Male, Trade Size 1 Inch, Diameter 1.75 Inch, Maximum Length 4.69 Inch, Material Zinc Electroplated Steel, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, Application Joining Conduit and Connecting Conduit to Enclosures, Facilitates Modification, Permit Removal of Enclosures Expansion and Contraction of Conduit

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Expansion Union Connection Size 1 in
Connection Type MNPT x FNPT Material Steel
Type Long, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 1-3/4 in OD x 4.98 in L For Use With Threaded Rigid/IMC Conduits
Standards UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 Application For Connecting Conduit to Enclosure
UPC 781381697002

Packages

1 - UNIT - 1