Abbotsford
APPRB7550A

APPLETON GROUP CANADA LTD RB75-50A RDC BUSH ALUM 3/4TO1/2 IN NPT

Price $4.1764 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:RB75-50A

Description

Reducing Bushing, Size: 3/4 X 1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181,

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 3/4 x 1/2 in Connection Type NPT
Material Aluminum Finish Natural
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381654401

Packages

50 - UNIT - (50)