Abbotsford
APPRB300250

APPLETON GROUP CANADA LTD RB300-250 RDC BUSH MALL 3TO2-1/2 IN NPT

Price $63.5971 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:RB300-250

Description

Reducing Bushing, Size: 3 X 2-1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

Specifications

Brand Name Appleton Material Malleable Iron
Finish Electro Zinc Plated Type Reducing Bushing
Standards Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Application For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
UPC 781381655552

Packages

5 - UNIT - (5)