×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
APPESUM50

EGS 1/2 inch ESU 25% UNILETS Fill Vertical and Horizontal Conduit Sealing Fitting

Price $112.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ESUM50

Description

Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting with Removable Male Nipple Type Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill
Trade Size 1/2 in Opening Size 1-1/4 in
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Series/Model ESU Mounting Horizontal/Vertical
Dimensions 3 in L x 2.94 in W For Use With Threaded Rigid Metal Conduit and IMC Conduit
Standards UL 886, E10444 Listed, CSA C22.2, Class I, Groups C, D, Class II, Groups E, F, G and Class III UPC 781381306751

Packages

1 - UNIT - 1 5 - UNIT - 5