Abbotsford
APPEYF100

EGS APPEYF100 Sealing fitting vert female malleable iron 1in

Price $79.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPEYF100

Description

UNILETSĀ® Type EYF are female/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting Type Explosionproof, 25% Fill
Trade Size 1 in Material Malleable Iron
Finish Electro Zinc Plated/Chromate/Epoxy Powder Coated Series/Model EY
Mounting Horizontal/Vertical Dimensions 44.4 mm OD
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III
Application For Use With Threaded Rigid Metal Conduit and IMC UPC 781381135146

Packages

1 - UNIT - 1