Abbotsford
APPEYS21

EGS EYS21 Sealing fitting vert female grayloy-iron 3/4in

Price $53.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS21

Description

UNILETSĀ® Type EYS are female/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting Type EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting
Trade Size 3/4 in Material Grayloy-Iron
Finish Electro Zinc Plated/Chromate/Epoxy Powder Coated Series/Model EYS
Color Gray Mounting Vertical/Horizontal
Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181 Application For Threaded Rigid Metal Conduit and IMC
UPC 781381621014

Packages

1 - UNIT - 1