Abbotsford
APPEYS31

EGS EYS31 1 FEMALE SEAL-OFF

Price $69.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS31

Description

UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting, Size: 1 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered FNPT, Turning Radius: 1.38

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Sealing Fitting Type Vertical Conduit
Trade Size 1 in Material Grayloy-Iron
Finish Zinc Electroplate/Chromate/Epoxy Powder Coated Series/Model EYS
Color Gray Standards CSA 065181 Certified, CSA C22.2 No. 30 Certified, UL 886 (1203), UL E10444 Listed
Application For Threaded Rigid Metal Conduit and IMC Conduits UPC 781381621021

Packages

1 - UNIT - 1