Abbotsford
APPEYSF150

EGS EYSF150 Sealing fitting vert fem malleable iron 1-1/2in

Price $151.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYSF150

Description

UNILETSĀ® Type EYSF are female/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting Type EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Trade Size 1-1/2 in Material Malleable Iron
Finish Electro Zinc Plated/Chromate/Epoxy Powder Coated Series/Model EYSF
Mounting Vertical/Horizontal Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181
Application For Threaded Rigid Metal Conduit and IMC UPC 781381330855

Packages

1 - UNIT - 1